Motion
M94853

DODGE
M94853

Inline Speed Reducer - 11.41:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01444218
MFR #M94853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M94853

Inline Speed Reducer - 11.41:1 Ratio, C-Face Coupling Input Type, Double Reduction
MI ITEM #01444218
MFR #M94853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    1.11 in
  • Manufacturer Reducer Size
    21
  • Maximum Output RPM
    2191.000 rpm
  • Maximum Output Torque
    2574 in-lbs
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    11.41:1
  • Weight
    113.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    8.600 hp
  • Reduction
    Double
  • Standards Met
    AGMA

Overview

Mfr description
180DM21A-11.4 REDUCER M94853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought