Motion
140080
Duralip (XNBR) Oil Seal - Solid, 14.000 in Shaft Dia., 16.000 in OD, 0.930 in Overall Width, HMSA22 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01444417
MFR #140080
List Price$2,983.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 14.000 in Shaft Dia., 16.000 in OD, 0.930 in Overall Width, HMSA22 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01444417
MFR #140080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,983.16/each for your price

Overview

Mfr description
140080 OIL SEAL
  • Metal-Cased With Partial Rubber O.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
  • Rubber On Inside Wall.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    14.000 in
  • Outside Diameter
    16.000 in
  • Overall Width
    0.930 in
  • Design Type
    HMSA22
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Description Keyword
    HMSA22 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311884457
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    5.89 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text