Motion
AOH 3060

SKF
AOH 3060

Withdrawal Sleeve - 153 mm Length, 1:12 Taper
MI ITEM #01444432
MFR #AOH 3060
Price$3,523.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3060

Withdrawal Sleeve - 153 mm Length, 1:12 Taper
MI ITEM #01444432
MFR #AOH 3060

Mfr description
AOH 3060 X 280MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,523.35/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Overall Length  
    153 mm
  • Thread Size  
    Tr320x5 mm
  • Weight
    29.01 lbs

Details

  • Compatible Bearing Number
    23060
  • Hydraulic Nut Number
    HMV 64 E
  • Lock Nut Number
    HM3064
  • Lock Washer Number
    MS3056
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH30
  • Taper
    1:12
  • UPC_NO
    7316577114945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)