Motion
1261X4
Weatherhead 1261x Series Spare Part Nut
MI ITEM #01444503
MFR #1261X4
List Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1261x Series Spare Part Nut
MI ITEM #01444503
MFR #1261X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.09/each for your price

Overview

Mfr description
1261 X 4 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Material
    Brass
  • Manufacturer Catalog Number
    1261X4
  • Width
    0.44 in
  • Height
    0.44 in
  • Length
    0.34 in
  • Manufacturer Upc Number
    725975036990
  • Overall Length
    0.34 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text