Motion
Battery Terminal Protector 7.5oz

CRC INDUSTRIES
Battery Terminal Protector 7.5oz

Battery Terminal Protector, 7.5 Wt Oz
Mi Item #01444897
MFR #Battery Terminal Protector 7.5oz
Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Battery Terminal Protector 7.5oz

Battery Terminal Protector, 7.5 Wt Oz
Mi Item #01444897
MFR #Battery Terminal Protector 7.5oz

Mfr description
1003433 BATTERY TERMINAL PROTECT AER12OZ
  • Enhances battery life and power
  • Prevents corrosion-related leakage
  • Soft, flexible film will not become brittle, crack or peel
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.07/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size/Type
    12 Ounce Aerosol
  • Freezing Point
    -196°F
  • Height
    6.25 in
  • Length
    2.63 in
  • Net Weight
    7-1/2 oz
  • Shelf Life
    10 yr
  • Specific Gravity
    0.727
  • VOC Content
    86.3
  • Weight
    0.75 lbs
  • Width
    2.63 in

Details

  • Appearance
    Dark Red Liquid
  • Base Type
    Petroleum
  • Color
    Red
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Manufacturer Upc Number
    078254031750
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Petroleum
  • UPC_NO
    078254031750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)