Motion
Quick Clean 19oz

CRC INDUSTRIES
Quick Clean 19oz

CRC Degreaser - 19 oz, Aerosol, No, Irritating Scent
Mi Item #01444901
MFR #Quick Clean 19oz
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Quick Clean 19oz

CRC Degreaser - 19 oz, Aerosol, No, Irritating Scent
Mi Item #01444901
MFR #Quick Clean 19oz

Mfr description
1003437 SOLVENT DEGREASER CHLOR AER20OZ
  • Non-staining, non-corrosive and non-conductive
  • NSF K1 registered for use in meat and poultry plants
  • Not for use in CA, CO,CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Dimensions

  • Boiling Point
    250°F
  • Container Size
    19 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -8°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    19 wt oz, 538.6 g
  • Shelf Life
    10 yr
  • Size
    19 wt oz, 538.6 g
  • Specific Gravity
    1.62
  • VOC Content
    0
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Liquid
  • Application
    Industrial & Electrical Equipment Degreasing
  • Application Instructions
    Use caution on plastics and paints
  • Base Type
    Chlorinated
  • Capacity
    538.6 g
  • Certification
    NSF K1
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Clear
  • Composition
    Solvent Based
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Safety Solvent and Degreaser
  • Dielectric Strength
    37,500 V
  • Environmental Protection Standard
    VOC exempt
  • Features & Benefits
    • Non-staining, non-corrosive and non-conductive • NSF K1 registered for use in meat and poultry plants • Not for use in CA, CO,CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI • Fast evaporation and leaves no residue
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Motors, Air Tools, Mechanical Brakes, Clutches, Chains, Wire Rope, Machinery, Parts, Bearings, Generators, Compressors, Pumps, Hoists, Lifts, Dies, Molds, Industrial Equipment, Electrical Equipment
  • Form
    Aerosol Spray
  • Formula Type
    Solvent Based
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254031804
  • Minimum Order Quantity
    12
  • NSF Rating
    K1
  • Plastic Safe
    No
  • Product Line
    Quick Clean
  • Propellant
    Carbon Dioxide
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Irritating
  • Solvent Free
    No
  • Standards Met
    NSF K1
  • Surfaces Cleaned
    Industrial Equipment, Electrical Equipment, Metal
  • Type
    Aerosol
  • UPC_NO
    078254031804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)