Motion
SP-400 10oz

CRC INDUSTRIES
SP-400 10oz

Corrosion or Rust Inhibitor - 16 oz, Aerosol Can, Not Food Grade
Mi Item #01444903
MFR #SP-400 10oz
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
SP-400 10oz

Corrosion or Rust Inhibitor - 16 oz, Aerosol Can, Not Food Grade
Mi Item #01444903
MFR #SP-400 10oz

Mfr description
1003481 CORROSION INHIBIT SP400 AER10OZ
  • Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres
  • For use on machined surfaces and assemblies subjected to long periods of storage
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.89/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Net Weight
    10 oz
  • Specific Gravity
    0.78
  • VOC Content
    0.79

Details

  • Application
    Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
  • Certification
    NFS H2, MIL-C-16173 Grade 4
  • Chemical Compound
    Liquefied Petroleum Gas
  • Color
    Yellow
  • Composition
    Petroleum-Based
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres • For use on machined surfaces and assemblies subjected to long periods of storage
  • Flash Point
    Less Than 0 °F
  • Food Grade
    Not Food Grade
  • Lubricant Film
    Dry
  • Manufacturer Upc Number
    078254032825
  • Max Operating Temperature
    118.4 °F
  • NSF Rating
    H2 Food Grade
  • Standards Met
    Mil-C-16173 Grade 4 (Corrosion test only)
  • UPC_NO
    078254032825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)