Motion
14009
Bee Blast - 20 oz, Aerosol Container, Petroleum Scent
Mi Item #01444909
MFR #14009
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bee Blast - 20 oz, Aerosol Container, Petroleum Scent
Mi Item #01444909
MFR #14009

Mfr description
1004766 WASP HORNET KILLER AER20OZ
  • Kills wasps, hornets, yellow jackets and bees on contact
  • Kills with residual action as wasps and hornets return to nests
  • Contains no chlorinated solvents
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Dimensions

  • Boiling Point
    430°F
  • Container Size
    20 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -72°F
  • Shelf Life
    10
  • Specific Gravity
    0.801
  • Spray Distance
    22 ft
  • VOC Content
    97.4

Details

  • Color
    Transparent
  • Container Type
    Aerosol
  • Dielectric Strength
    47,300 V
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    193 °F
  • Form
    Spray
  • Manufacturer Upc Number
    078254140094
  • Meets Industry Standards By
    EPA, SARA 313, TSCA
  • Product Type
    Insect Repellent Sprays
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Scent
    Petroleum
  • Spray Action
    Straight Spray
  • Spray Strength
    Jet Spray
  • Targeted Pests
    Hornets, Wasps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)