Motion
Cutting Oil Thread 12oz

CRC INDUSTRIES
Cutting Oil Thread 12oz

Cutting Oil Thread Cutting Lubricant, 12 Wt Oz
Mi Item #01444913
MFR #Cutting Oil Thread 12oz
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Cutting Oil Thread 12oz

Cutting Oil Thread Cutting Lubricant, 12 Wt Oz
Mi Item #01444913
MFR #Cutting Oil Thread 12oz

Mfr description
1004784 THREAD CUTTING OIL AER16OZ
  • Sulfur-free, low odor formula
  • Clings to vertical surfaces
  • Compatible with all manual and motor-driven threading equipment
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Boiling Point
    500°F
  • Container Size
    12 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -40°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Shelf Life
    10
  • Size
    12 oz.
  • Specific Gravity
    0.924
  • VOC Content
    100
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additional Applications
    Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning
  • Application
    Ferrous and Non-Ferrous Metals, Including Brass, Copper and Aluminum
  • Base Type
    Petroleum
  • Certification
    NSF P1, RoHS
  • Color
    Brown
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Sulfur-free, low odor formula • Clings to vertical surfaces • Compatible with all manual and motor-driven threading equipment • NSF P1 registered • Restricted from sales in SCAQMD •
  • Film Type
    Non-Drying
  • Flammability
    Flammable
  • Flash Point
    316 °F
  • Form
    Liquid
  • Fragrance
    Faint Petroleum
  • Lubrication Type
    Thread Cutting Lubricant
  • Manufacturer Upc Number
    078254140506
  • Material Application
    Non-Ferrous Metals, Ferrous Metals
  • Max Operating Temperature
    300 °F
  • NSF Rating
    P1
  • Operating Temperature Range
    300 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Thread Cutting Lubricant
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with general purpose degreaser.
  • Scent
    Mild Petroleum
  • Standards Met
    OSHA Hazard Communication, NSF P1 Registered
  • Temperature Range
    316 °F
  • Type
    Cutting
  • UPC_NO
    078254140506
  • Viscosity
    328.23 cP @ 212 °C
  • Working Temperature
    Max 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)