Motion
RTV Blue 6.5oz Pressurized

CRC INDUSTRIES
RTV Blue 6.5oz Pressurized

CRC Silicone Sealant - Blue, Silicone Base, 8 oz, Tube, 24 hrs Cure Time, Form: Paste
Mi Item #01444917
MFR #RTV Blue 6.5oz Pressurized
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
RTV Blue 6.5oz Pressurized

CRC Silicone Sealant - Blue, Silicone Base, 8 oz, Tube, 24 hrs Cure Time, Form: Paste
Mi Item #01444917
MFR #RTV Blue 6.5oz Pressurized

Mfr description
1004792 RTV SILICONE SEALANT BLU TUBE8OZ
  • Select-a-BEAD® Nozzle packaging allows user more control of bead width with smooth, uniform dispensing from start to finish.
  • Dispenses a uniform bead for consistent results
  • Pressurized package keeps silicone fresh so it won’t dry out
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size/Type
    8 Ounce Pressurized Tube
  • Net Weight
    6.5 oz
  • Package Size
    8 oz
  • Shelf Life
    5
  • Specific Gravity
    1.007
  • VOC Content
    3
  • Weight
    0.58 lbs

Details

  • Application
    Bonding, Protection, Sealing, Waterproofing
  • Base Type
    Hydroxy-terminated polydimethylsiloxane/silica
  • Chemical Base
    Silicone
  • Color
    Blue
  • Container Type
    Tube
  • Cure Time
    24 hrs
  • Dielectric Strength
    25 kV/mil
  • ECCN
    EAR99
  • Film Type
    Curing Silicone Caulk, Blue
  • Flammability
    Not Flammable
  • Flash Point
    212 °F
  • Manufacturer Upc Number
    078254140575
  • Operating Temperature Range
    -60 to +450 °F
  • Package Type
    Tube
  • Plastic Safe
    Yes
  • Product Form
    Paste
  • Prop 65 Statement
  • Propellant
    Nitrogen
  • Removal Method
    Scraping or a gasket remover product
  • Residue
    None
  • Scent
    Acetic Acid
  • UPC_NO
    078254140575
  • Working Temperature
    -70 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)