Motion
RTV Red 6.5oz Pressurized

CRC INDUSTRIES
RTV Red 6.5oz Pressurized

CRC Silicone Sealant - Red, Silicone Base, 6.5 oz, Tube, 24 hrs Cure Time, Form: Paste
Mi Item #01444918
MFR #RTV Red 6.5oz Pressurized
Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
RTV Red 6.5oz Pressurized

CRC Silicone Sealant - Red, Silicone Base, 6.5 oz, Tube, 24 hrs Cure Time, Form: Paste
Mi Item #01444918
MFR #RTV Red 6.5oz Pressurized

Mfr description
1004794 RTV SILICONE SEALANT RED TUBE8OZ
  • Select-a-BEAD® Nozzle packaging allows user more control of bead width with smooth, uniform dispensing from start to finish.
  • Dispenses a uniform bead for consistent results
  • Pressurized package keeps silicone fresh so it won’t dry out
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.31/each

Specifications

Dimensions

  • Container Size/Type
    6.5 Ounce Pressurized Tube
  • Net Weight
    6.5 oz
  • Package Size
    6.5 oz
  • Shelf Life
    5
  • Specific Gravity
    1.01 to 1.05
  • VOC Content
    3
  • Weight
    0.58 lbs

Details

  • Application
    Bonding, Sealing, Waterproofing, Protection
  • Base Type
    Hydroxy-terminated polydimethylsiloxane/silica
  • Chemical Base
    Silicone
  • Color
    Red
  • Container Type
    Tube
  • Cure Time
    24 hrs
  • Dielectric Strength
    18 kV/mil
  • ECCN
    EAR99
  • Film Type
    Curing Silicone Caulk, Red
  • Fixture Time
    10 min.
  • Flammability
    Not Flammable
  • Full Cure
    24 hr.
  • Manufacturer Upc Number
    078254140599
  • Operating Temperature Range
    -80 to +500 °F
  • Package Type
    Tube
  • Plastic Safe
    Yes
  • Product Form
    Paste
  • Prop 65 Statement
  • Propellant
    Nitrogen
  • Removal Method
    Scraping or a gasket remover product
  • Residue
    None
  • Scent
    Oxime
  • Standards Met
    TT-S-001543A Class A, TT-S-0230C Type 2 Class A, ASM-T C920, MIL-A-46106B
  • Substrate
    Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.
  • Type
    Two Part Epoxy
  • UPC_NO
    078254140599
  • Working Temperature
    -50 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)