Motion
Minute Mend 4oz Stick

CRC INDUSTRIES
Minute Mend 4oz Stick

CRC Adhesive - 4 oz Package, 24 hrs Cure Time, Green, White color
MI ITEM #01444919
MFR #Minute Mend 4oz Stick
Price$30.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Minute Mend 4oz Stick

CRC Adhesive - 4 oz Package, 24 hrs Cure Time, Green, White color
MI ITEM #01444919
MFR #Minute Mend 4oz Stick

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.23/each

Specifications

Dimensions

  • Boiling Point
    392°F
  • Net Weight
    4 oz
  • Package Size
    4 oz
  • Shear Strength
    1000 lb
  • Shelf Life
    5
  • Specific Gravity
    1.97

Details

  • Application
    Drums, Tanks, Castings, Molds, Sinks, Tubs, Gaskets, Mounting Terminal Blocks, Packing Wires, Repairing Breaker Boxes
  • Base Type
    Epoxy Putty
  • Color
    Green, White
  • Container Type
    Stick
  • Cure Time
    24 hrs
  • Flammability
    Not Flammable
  • Flash Point
    200 °F
  • Manufacturer Upc Number
    078254140704
  • Operating Temperature Range
    -40 to +250 °F
  • Package Type
    Stick
  • Propellant
    None
  • Removal Method
    Cured Material: Heat to Soften
  • Residue
    None
  • UPC_NO
    078254140704
  • Working Temperature
    250°F (Continuous) / 350°F (Intermittent)

Overview

Mfr description
1004796 EPOXY PUTTY STICK 4OZ MINUTE
  • Specially formulated to bond to both wet and dry surfaces and can even be applied under water
  • A two-part epoxy putty packaged in a convenient one piece stick
  • Can be tapped, sawed, drilled, machined, stained or painted
  • Ready to use in less than one minute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought