Motion
35111.LG

TINGLEY
35111.LG

Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR
MI ITEM #01444930
MFR #35111.LG
Your Price$24.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
35111.LG

Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR
MI ITEM #01444930
MFR #35111.LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.20/pr(List $30.25)

Overview

Mfr description
35111.LG HI-CUT PVC OVERSHOE, BLACK

Specifications

  • Footwear Type
    Pull-On
  • Protection Features Applications
    Chemical Protection, Waterproof
  • Upper Material
    PVC
  • Closure Type
    Slip On
  • Color
    Black
  • Men'S Size
    9-1/2 to 11
  • Height
    5 in
  • Slip Resistance Features
    Spikes/Cleats
  • Outsole Material
    PVC
  • Material
    Pvc
  • Toe Type
    Plain
  • Size
    L in-oz
  • UPC_NO
    081138351141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text