Motion
Sta-Lube API/GL-4 85W90 1gal

CRC INDUSTRIES
Sta-Lube API/GL-4 85W90 1gal

Sta-Lube Gear Oil - 1 gal, Bottle, 85W90 SAE, No
MI ITEM #01444947
MFR #Sta-Lube API/GL-4 85W90 1gal
Price$85.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube API/GL-4 85W90 1gal

Sta-Lube Gear Oil - 1 gal, Bottle, 85W90 SAE, No
MI ITEM #01444947
MFR #Sta-Lube API/GL-4 85W90 1gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.32/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Gallon Bottle
  • SAE Grade
    85W90
  • Shelf Life
    10
  • Specific Gravity
    0.88

Details

  • AGMA Number
    4EP
  • Appearance
    Clear Amber Liquid
  • Application
    Auto, Truck And Bus Standard Transmissions, Differentials Requiring Api/Gl-3 And Gl-4 Oils
  • Base Type
    Mineral Oil
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    360 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    072213242393
  • ManufacturerName (description attribute)
    CRC Industries Inc
  • Oil Type
    Gear
  • Plastic Safe
    Yes
  • Product Type
    Gear Oil
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • UPC_NO
    072213242393
  • Viscosity
    220

Overview

Mfr description
1007805 MUL-PURP GEAR OIL 85W90 BTL1GAL
  • Protects against corrosion in industrial drives, worm and hypoid hear sets
  • Good High temperature properties
  • Reduces wear, extends life of gear teeth
  • Non-corrosive to copper, bronze or other non-ferrous alloy bearings and bushings
  • Plastic safe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought