Motion
Sta-Lube API/GL-5 Pls 80W90 1gal

CRC INDUSTRIES
Sta-Lube API/GL-5 Pls 80W90 1gal

Sta-Lube Gear Oil - 1 gal, Bottle, 100 ISO, 80W90 SAE, No
MI ITEM #01444950
MFR #Sta-Lube API/GL-5 Pls 80W90 1gal
Price$71.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube API/GL-5 Pls 80W90 1gal

Sta-Lube Gear Oil - 1 gal, Bottle, 100 ISO, 80W90 SAE, No
MI ITEM #01444950
MFR #Sta-Lube API/GL-5 Pls 80W90 1gal

Mfr description
1007818 GEAR OIL LTD-SLIP 80W90 BTL1GAL
  • Especially suited for use in high performance differentials
  • Assures absolute lubrication and protection against shock loading, gear scoring; prevents chatter, noise and vibration in limited-slip axles
  • Provides protection for operations under both high speed/low torque and low speed/high torque conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.32/each

Specifications

Dimensions

  • Boiling Point
    600°F
  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Gallon Bottle
  • ISO Grade
    100
  • SAE Grade
    80W90
  • Shelf Life
    10
  • Specific Gravity
    0.87 to 0.89

Details

  • AGMA Number
    4EP
  • Appearance
    Dark Amber Liquid
  • Base Type
    Mineral Oil
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    302 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    072213247305
  • ManufacturerName (description attribute)
    CRC Industries Inc
  • Oil Type
    Gear
  • Plastic Safe
    Yes
  • Pour Point
    -17 °F
  • Product Type
    Gear Oil
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • UPC_NO
    072213247305
  • Viscosity
    150
  • Viscosity Index
    93

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)