Motion
Sta-Lube Marine Boat Trailer 14oz

CRC INDUSTRIES
Sta-Lube Marine Boat Trailer 14oz

Sta-Lube Marine Grade Grease - General Purpose, 2 NLGI Grade, 14 oz Size, Cartridge Container, Blue Color, Not Food Grade, Water Resistant, 0 to +325 °F
Mi Item #01444961
MFR #Sta-Lube Marine Boat Trailer 14oz
Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Marine Boat Trailer 14oz

Sta-Lube Marine Grade Grease - General Purpose, 2 NLGI Grade, 14 oz Size, Cartridge Container, Blue Color, Not Food Grade, Water Resistant, 0 to +325 °F
Mi Item #01444961
MFR #Sta-Lube Marine Boat Trailer 14oz

Mfr description
1007856 GREASE BEARING MARINE CRT14OZ
  • Provides superior rust and corrosion protection
  • Formulated with a polymer to provide adhesive, non-blend and water wash-out characteristics
  • Minimizes expansion or pressure build-up in fully packed trailer wheel hubs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.86/each

Specifications

Dimensions

  • Boiling Point
    450°F
  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.9

Details

  • Application
    Marine Grade
  • Base Type
    Aluminum Complex
  • Color
    Blue
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    450 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    072213312003
  • Max Operating Temperature
    325 °F
  • Min Operating Temperature
    0 °F
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Mild Petroleum
  • Temperature Range
    0 to +325 °F
  • Type
    General Purpose
  • UPC_NO
    072213312003
  • Viscosity
    180 Cst at 40 °C
  • Water Resistance
    Water Resistant
  • Water Washout
    5% at 175°F
  • Worked Penetration
    265 to 295
  • Working Temperature
    0 to 325°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)