Motion
Sta-Lube Super White 14oz Cartridge

CRC INDUSTRIES
Sta-Lube Super White 14oz Cartridge

Sta-Lube Multipurpose Grease - General Purpose, 1.5 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, 0 to +300 °F
MI ITEM #01444968
MFR #Sta-Lube Super White 14oz Cartridge
Price$8.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Super White 14oz Cartridge

Sta-Lube Multipurpose Grease - General Purpose, 1.5 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, 0 to +300 °F
MI ITEM #01444968
MFR #Sta-Lube Super White 14oz Cartridge

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.69/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    1.5
  • Shelf Life
    10
  • Specific Gravity
    0.9 at 60°F
  • VOC Content
    Less Than 1 g/L

Details

  • Application
    Multipurpose
  • Base Type
    Lithium-12
  • Certification
    NSF H2
  • Color
    White
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    475 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    072213315004
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H2
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Faint Petroleum
  • Temperature Range
    0 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    072213315004
  • Viscosity
    165
  • Water Resistance
    Water Resistant
  • Water Washout
    10%
  • Worked Penetration
    285 to 295
  • Working Temperature
    0 to 300°F

Overview

Mfr description
1007873 MUL-PURP GREASE SUPERWHT CRT14OZ
  • NSF H2 Registered for meat and poultry plants
  • Bright white in color where cleanliness and appearance are important
  • Whitening agent imparts good oxidation and inhibition and has a neutralizing action on acids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought