Motion
Sta-Lube Lithium General Purpose 14oz

CRC INDUSTRIES
Sta-Lube Lithium General Purpose 14oz

Sta-Lube Multipurpose Grease - General Purpose, 2 NLGI Grade, 14 oz Size, Cartridge Container, Yellow Color, Not Food Grade, Water Resistant, 0 to +300 °F
Mi Item #01444970
MFR #Sta-Lube Lithium General Purpose 14oz
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Lithium General Purpose 14oz

Sta-Lube Multipurpose Grease - General Purpose, 2 NLGI Grade, 14 oz Size, Cartridge Container, Yellow Color, Not Food Grade, Water Resistant, 0 to +300 °F
Mi Item #01444970
MFR #Sta-Lube Lithium General Purpose 14oz

Mfr description
1007904 LITHIUM GEN-PURP GREASE CRT14OZ
  • Excellent water resisitence
  • Extremely stable and designed for light duty applications
  • Amber color
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.9 at 60°F
  • VOC Content
    0.89 g/L

Details

  • Application
    Multipurpose
  • Base Type
    Lithium-12
  • Color
    Yellow
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    435 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    072213331004
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    0 °F
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Petroleum
  • Temperature Range
    0 to +300 °F
  • Type
    General Purpose
  • UPC_NO
    072213331004
  • Viscosity
    150
  • Water Resistance
    Water Resistant
  • Water Washout
    0.15
  • Worked Penetration
    265 to 295
  • Working Temperature
    0 to 250°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)