Motion
MB921B.13.03

TINGLEY
MB921B.13.03

Knee Boot - Neoprene Upper Material, Fabric Liner, Red Color, 13 Size
MI ITEM #01445039
MFR #MB921B.13.03
Your Price$146.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
MB921B.13.03

Knee Boot - Neoprene Upper Material, Fabric Liner, Red Color, 13 Size
MI ITEM #01445039
MFR #MB921B.13.03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.00/each(List $207.66)

Overview

Mfr description
MB921B.13.03 PYLON NEOPRENE CHEV MRN

Specifications

  • Application
    Chemical Resistant Boot, Dairies, Food Processing, Oil Drilling & Refining
  • Protection Features
    Chemical Protection, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Neoprene
  • Height
    16 in
  • Men'S Size
    13
  • Color
    Red
  • Product Line
    Snugleg Boot
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Chemical Resistance Level
    Animal fats and blood, oils, certain acids, alcohols, alkalies and certain solvents
  • Shank
    Steel Shank
  • Material
    Neoprene
  • Standards Met
    ASTM F2413 M/I/75/C/75 EH
  • Lining Material
    Fabric
  • Type
    Steel Toe Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text