Motion
BK26 X 1/2  SHEAVE

DODGE
BK26 X 1/2 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 2.6000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #01445237
MFR #BK26 X 1/2 SHEAVE
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK26 X 1/2 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 2.6000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #01445237
MFR #BK26 X 1/2 SHEAVE

Mfr description
MB26-1/2 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Face Width  
    0.8750 in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    2.6000 in
  • Weight
    1 lb

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    775829027964
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    775829027964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)