Motion
CS3716H
Screw Conveyor Part - 18 in Length
MI ITEM #01445397
MFR #CS3716H
Price$353.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 18 in Length
MI ITEM #01445397
MFR #CS3716H

Mfr description
CS3716H HARDENED COUPLING SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.64/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3-7/16 in
  • Coupling Diameter
    3-7/16 in
  • Overall Length
    18 in

Details

  • Material
    Carbon Steel
  • Part Type
    Coupling Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)