Motion
6315 AV
Deep Groove Ball Nilos Ring - 75 mm ID, 147 mm OD, Externally Sealing
MI ITEM #01445465
MFR #6315 AV
Price$78.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 75 mm ID, 147 mm OD, Externally Sealing
MI ITEM #01445465
MFR #6315 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.98/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    160 mm
  • Ring Inside Diameter
    75 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.12 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
6315 AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought