Motion
FC5805-0202S
Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #01445907
MFR #FC5805-0202S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5805 Series Crimp Hose Fittings Male Pipe
MI ITEM #01445907
MFR #FC5805-0202S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5805-02-02S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/8 - 27
  • Compatible Hose Series
    FC370
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    0.92 in
  • Length
    1.51 in
  • Overall Length
    1.51 in
  • Manufacturer Catalog Number
    FC5805-0202S
  • Finish
    Dura-Kote
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8 - 27
  • Hex Size
    0.5625 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.08 in
  • Type
    Hose Fitting
  • Height
    0.56 in
  • Angle
    180 °
  • Weight
    0.04 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.04 lb
  • Hose Dash Size
    -2
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text