Motion
BR202820UU
Machined Type Needle Roller Bearings - 1.25 in Bore, 1.75 in OD, 1.25 in Width, 2 Seals
Mi Item #01446037
MFR #BR202820UU
Price$56.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 1.25 in Bore, 1.75 in OD, 1.25 in Width, 2 Seals
Mi Item #01446037
MFR #BR202820UU

Mfr description
BR202820UU BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.25 in
  • Outside Diameter  
    1.75 in
  • Overall Width  
    1.25 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    36000 N
  • Long Description
    The BR202820UU Machined Type Needle Roller Bearing features a 1.25 in bore diameter, 1.75 in outside diameter, and a 1.25 in overall width with two seals, designed for demanding environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    53500 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)