Motion
TAF162420
Machined Type Needle Roller Bearing - 16 mm Bore, 24 mm OD, 20 mm Width, Open
Mi Item #01446044
MFR #TAF162420
Price$36.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing - 16 mm Bore, 24 mm OD, 20 mm Width, Open
Mi Item #01446044
MFR #TAF162420

Mfr description
TAF162420 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.66/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The TAF162420 Machined Type Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, and 20 mm overall width with an open closure type, making it suitable for precision applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    20400 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)