Motion
TLA2520Z
Needle Roller Bearing - Open End, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #01446048
MFR #TLA2520Z
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #01446048
MFR #TLA2520Z

Mfr description
TLA2520Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Weight
    0.07 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 2020-1
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    16900 N
  • Long Description
    The TLA2520Z Needle Roller Bearing with an open closure type and open end drawn cup type has a 25 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and weighs 0.07 lb, making it ideal for industrial drives, automotive transmissions, and mechanical assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA2520Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    29300 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)