Motion
310SZZC

MRC (SKF)
310SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 1.7500 in Width, Double Sealed, Without Snap Ring
Mi Item #01446054
MFR #310SZZC
Price$659.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
310SZZC

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 1.7500 in Width, Double Sealed, Without Snap Ring
Mi Item #01446054
MFR #310SZZC

Mfr description
310 SZZC BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    44.45 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    ABEC 1
  • Weight
    3.75 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    310 SZZC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 310SZZC is a 50 mm bore radial/deep groove ball bearing with 110 mm OD, 1.7500 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    310SZZC
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741008327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)