Overview
Mfr description
580J54 MULTI-RIB
Specifications
- SectionJ
- Overall Length58 in
- MaterialPolybutadiene Rubber
- Number Of Ribs54
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number580J54
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data