Motion
312SZZCG

MRC (SKF)
312SZZCG

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #01446181
MFR #312SZZCG
Price$716.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
312SZZCG

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #01446181
MFR #312SZZCG

Mfr description
312SZZCG BRG
  • Deep groove ball bearing Cartridge type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.72/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    53.975 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ABEC 1
  • Weight
    6.5 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    312SZZCG BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing Cartridge type
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 60 mm bore, double sealed, 130 mm outside diameter, and 54 mm width for radial applications.
  • Manufacturer Catalog Number
    312SZZCG
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741008761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)