Motion
317SFF

MRC (SKF)
317SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01446183
MFR #317SFF
List Price$995.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
317SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01446183
MFR #317SFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$995.15/each for your price

Overview

Mfr description
317SFF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    41 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    4300 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    21700 lbf
  • Manufacturer Catalog Number
    317SFF
  • UPC_NO
    097741028493
  • Weight
    9.63 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    317SFF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 85 mm bore, double shielded, 180 mm outside diameter, and 41 mm width for heavy radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text