Motion
319SFF

MRC (SKF)
319SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01446184
MFR #319SFF
List Price$1,091.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
319SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01446184
MFR #319SFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,091.91/each for your price

Overview

Mfr description
319SFF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    45 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3800 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    34400 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Manufacturer Catalog Number
    319SFF
  • UPC_NO
    097741026291
  • Weight
    13.07 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    319SFF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 319SFF Radial/Deep Groove Ball Bearing features 95 mm bore diameter, straight bore, double sealed closure, 200 mm outside diameter, and 45 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text