Motion
1040-8M-20
V Belt - 8M, 8 mm Pitch, 1040 mm Overall Length, 20 mm Width, 130 Teeth
MI ITEM #01446257
MFR #1040-8M-20
Price$53.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V Belt - 8M, 8 mm Pitch, 1040 mm Overall Length, 20 mm Width, 130 Teeth
MI ITEM #01446257
MFR #1040-8M-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.34/each

Specifications

Dimensions

  • Overall Length
    1040 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1040 mm
  • Weight
    0.29 lbs

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201720765
  • Material
    Rubber
  • Number Of Teeth  
    130
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201720765

Overview

Mfr description
1040-8M-20 SYNCHRO-COG BELT HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text