Motion
310J10
Micro V-Belt, Poly V-Belt - J Belt Section:, 10 Ribs, 31 in Overall Length, V-Ribbed
MI ITEM #01446260
MFR #310J10
Your Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 10 Ribs, 31 in Overall Length, V-Ribbed
MI ITEM #01446260
MFR #310J10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.40/each(List $41.86)

Overview

Mfr description
310J10 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Section
    J
  • Number Of Sections
    10
  • Effective Length
    31.00 in
  • Rib Width
    0.0938 in
  • Top Width
    15/16 in
  • Overall Length
    31 in
  • Pitch Length
    31.00 in
  • Belt Type
    Micro-V
  • Number Of Ribs
    10
  • Weight
    0.19 lbs
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    785201486784
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    785201486784
  • Manufacturer Catalog Number
    310J10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text