Motion
99438
Thin Wall Speedi-Sleeve - 4.409 in Shaft Dia., 0.750 in Width, Stainless Steel Material
MI ITEM #01446360
MFR #99438
Your Price$174.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-Sleeve - 4.409 in Shaft Dia., 0.750 in Width, Stainless Steel Material
MI ITEM #01446360
MFR #99438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.02/each(List $186.07)

Overview

Mfr description
99438 SPEEDI SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Specifications

  • Type of Product
    Thin Wall Speedi-Sleeve
  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Width on Shaft
    0.750 in
  • Material
    Stainless Steel
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • Shaft Range For Speedi Sleeve
    4.401 to 4.409 in
  • Width Overall Width For Speedi Slv
    0.886 in
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Manufacturer Upc Number
    085311042840
  • UPC_NO
    085311042840
  • Manufacturer Catalog
  • Weight
    0.43 lbs
  • Shaft Diameter
    4.409 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text