Motion
99550
Thin Wall Speedi-sleeve - 5.5020 in; 139.75 mm Shaft Dia., 0.518 in Width, Stainless Steel Material
MI ITEM #01446362
MFR #99550
Price$186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 5.5020 in; 139.75 mm Shaft Dia., 0.518 in Width, Stainless Steel Material
MI ITEM #01446362
MFR #99550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$186.75/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    5.9380 in; 150.83 mm
  • Nominal Shaft Diameter
    5.5020 in; 139.75 mm
  • Overall Width
    0.7050 in
  • Shaft Diameter
    5.500 in
  • Weight
    0.11 lbs
  • Width
    0.7050 in, 17.91 mm
  • Width on Shaft
    0.518 in
  • Width Overall Width For Speedi Slv
    0.705 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311889636
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    5.498 to 5.507 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311889636

Overview

Mfr description
99550 SPEEDI SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought