Motion
E343
Pneumatic Quick Exhaust Valve - 2.31 (Inlet) Cv, 2.86 (Out to Exhaust) Cv Flow Coefficient, 0.3750 NPT Port, 125 psi Max
MI ITEM #01446426
MFR #E343
Your Price$426.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 2.31 (Inlet) Cv, 2.86 (Out to Exhaust) Cv Flow Coefficient, 0.3750 NPT Port, 125 psi Max
MI ITEM #01446426
MFR #E343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$426.26/each(List $490.20)

Overview

Mfr description
E343 VALVE

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    2.31 (Inlet) Cv, 2.86 (Out to Exhaust) Cv
  • Port Size
    3/8 NPT
  • Maximum Operating Pressure
    125 psi
  • Exhaust Port Size
    0.3750 NPT
  • Overall Length
    2-1/32 in
  • Overall Width
    1-9/16 in
  • Overall Height
    2-1/8 in
  • Seal Material
    Nitrile
  • Minimum Operating Pressure
    20 psi
  • Operating Pressure Range
    20 to 125 psi
  • Operating Temperature Range
    -40 to 212 °F
  • Body Material
    Aluminum
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Thread Standard
    NPT
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text