Motion
752-60F-G

BOSTON GEAR
752-60F-G

752 S/R Red. 60:1 Ratio, No Base, "G" Assy
Mi Item #01446497
MFR #752-60F-G
Price$8,583.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752-60F-G

752 S/R Red. 60:1 Ratio, No Base, "G" Assy
Mi Item #01446497
MFR #752-60F-G

Mfr description
752-60F-G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,583.38/each

Specifications

Dimensions

  • Center Distance
    5.17 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    752
  • Maximum Output Torque
    6953 in-lbs @ 1750 rpm
  • Output Size
    2.0000 in
  • Ratio
    60:1
  • Weight
    0.68 lbs

Details

  • Additional Details
    Mounting Base Sold Separately
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781711496442
  • Max Input Horsepower
    4.590 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • UPC_NO
    781711496442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)