Motion
P568M50TL

TB WOODS
P568M50TL

Synchronous Plus Taper-Lock® Sprocket, 50 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #01446558
MFR #P568M50TL
Price$1,067.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P568M50TL

Synchronous Plus Taper-Lock® Sprocket, 50 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #01446558
MFR #P568M50TL

Mfr description
P56-8M-50 TL HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.52/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    5.56 in
  • For Belt Width
    50 mm
  • Outside Diameter
    4.4688 in
  • Pitch
    8 mm
  • Pitch Diameter
    5.614 in
  • Weight
    7.60 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672126502
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672126502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)