Motion
6008ZZEC3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01446778
MFR #6008ZZEC3
Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01446778
MFR #6008ZZEC3

Mfr description
6008 ZZE C3 DEEP GROOVE RADIAL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.43 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6008 ZZE C3 DEEP GROOVE RADIAL
  • Harmonization Code
    8482.10.50.52
  • Internal Clearance
    C3
  • Long Description
    The 6008ZZEC3BXMM is a radial deep groove ball bearing with a 40mm bore, straight bore, double shielded, 68mm OD, and 15mm width, designed for heavy-duty use.
  • Manufacturer Catalog Number
    6008ZZEC3BXMM
  • Manufacturer Upc Number
    4991893641691
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893641691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)