Overview
Mfr description
E 2-1/4 QD BUSHING
Specifications
- Bushing SizeE
- Bore TypeFinished Bore
- Keyway Size1/2 x 1/4 in
- Bore Diameter
- Flange Outside Diameter
- Flange Thickness
- Length Through Bore
- UPC_NO097039385178
- Weight12.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data