Motion
KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]

REXNORD INC
KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]

KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]
Mi Item #01447132
MFR #KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]
Price$86.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]

KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]
Mi Item #01447132
MFR #KIT CSC 1/2-13X7/8 (16) [SIZE 60/70/80]

Mfr description
7300928 KIT CSC 1/2-13X7/8 4 BAGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.25/each

Specifications

Dimensions

  • Coupling Size Code
    60
  • Screw Length
    7/8 in
  • Thread Size
    1/2-13 in
  • Weight
    1.25 lbs

Details

  • Manufacturer Catalog Number
    7300928
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Hub Fastener Kit
  • Series
    Omega
  • UPC_NO
    698210009281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)