Motion
TP HS1873TAB GRIP-3.75IN

REXNORD INC
TP HS1873TAB GRIP-3.75IN

Flat Top Conveyor Chain Accessory - Top Plate Chain with Gripper Retainer, Acetal (Top Plate) Material
Mi Item #01447517
MFR #TP HS1873TAB GRIP-3.75IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP HS1873TAB GRIP-3.75IN

Flat Top Conveyor Chain Accessory - Top Plate Chain with Gripper Retainer, Acetal (Top Plate) Material
Mi Item #01447517
MFR #TP HS1873TAB GRIP-3.75IN

Mfr description
114-676-2 TP HS1873TK S/G GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Accessory Type
    Top Plate Chain with Gripper Retainer
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210847753
  • Material
    Acetal (Top Plate)
  • UPC_NO
    698210847753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)