Motion
7334-B
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/4 in or 3/8 in x 30 ft Hose, 6400 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
Mi Item #01447555
MFR #7334-B
Price$983.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 1/4 in or 3/8 in x 30 ft Hose, 6400 psi, Red, 1/2 NPTF - Female Inlet, 3/8 NPSM - Female Outlet
Mi Item #01447555
MFR #7334-B

Mfr description
7334-B HP HEAVY DUTY REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$983.77/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in, 3/8 in
  • Hose Length
    30 ft
  • Sheave Diameter
    19 in
  • Weight
    50.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    Designed for use with 1/4 in or 3/8 in x 30 ft Hose
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    6400 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPTF - Female
  • Reel Outlet
    3/8 NPSM - Female
  • UPC_NO
    098468330449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)