Motion
7335-B
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in or 3/8 in x 50 ft Hose, 1500 psi, Red, 1/2 NPTF - Female Inlet, 1/2 NPSM - Female Outlet
MI ITEM #01447556
MFR #7335-B
Price$787.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in or 3/8 in x 50 ft Hose, 1500 psi, Red, 1/2 NPTF - Female Inlet, 1/2 NPSM - Female Outlet
MI ITEM #01447556
MFR #7335-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$787.84/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in, 3/8 in
  • Hose Length
    50 ft
  • Sheave Diameter
    19 in
  • Weight
    50.00 lbs

Details

  • Application
    Oil
  • Description Keyword
    Designed for use with 1/2 in or 3/8 in x 50 ft Hose
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1500 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPTF - Female
  • Reel Outlet
    1/2 NPSM - Female
  • UPC_NO
    098468327425

Overview

Mfr description
7335-B MP HEAVY DUTY REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought