Motion
8078-B
Hose Reel for High Pressure Grease - Includes 1/4 in x 50 ft Hose, 6400 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #01447559
MFR #8078-B
Price$1,228.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for High Pressure Grease - Includes 1/4 in x 50 ft Hose, 6400 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #01447559
MFR #8078-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,228.52/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    50 ft
  • Weight
    59.00 lbs

Details

  • Application
    Grease
  • Description Keyword
    1/4 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Female
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    6400 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
  • UPC_NO
    098468316733

Overview

Mfr description
8078-B HP 50' HEAVY DUTY REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought