Motion
8078-D
Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 1500 psi, Red, 1/2 NPT - Female Inlet
Mi Item #01447561
MFR #8078-D
Price$1,116.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 1500 psi, Red, 1/2 NPT - Female Inlet
Mi Item #01447561
MFR #8078-D

Mfr description
8078-D MP 50' HEAVY DUTY REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.44/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Weight
    65.00 lbs

Details

  • Application
    Oil
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Male
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1500 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • UPC_NO
    098468316832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)