Motion
8078-F
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 200 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #01447563
MFR #8078-F
Price$1,049.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 200 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #01447563
MFR #8078-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,049.60/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Weight
    53.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    200 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • UPC_NO
    098468316740

Overview

Mfr description
8078-F LP 50'HEAVY DUTY REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought