Specifications
Dimensions
- Chain Overall Width1.0000 in
- Chain Size60
- Chain Size & Pitch60 / 3/4 in
- Inside Width0.5000 in
- Link Plate Height0.7000 in
- Link Plate Thickness0.1250 in
- Pin Diameter0.2340 in
- Roller Diameter0.4680 in
- Weight0.09 lbs
Details
- Chain ConstructionNot Applicable
- Chain Number & Pitch60 / 3/4 in
- Link TypeRoller Link
- Manufacturer Catalog
- Manufacturer Catalog Number60H R/L
- Manufacturer Product Page
- Manufacturer Upc Number662288456711
- MaterialSteel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Standards MetANSI
- UPC_NO662288456711
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)