Motion
6016DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed
MI ITEM #01447611
MFR #6016DDUC3
Your Price$352.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Sealed
MI ITEM #01447611
MFR #6016DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$352.44/each(List $396.31)

Overview

Mfr description
6016 DDU C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
  • Open bearing: Prefix designation Null
  • Sealed on both sides: Prefix designation VV
  • Shielded on both sides: Prefix designation ZZ
  • Snap ring groove: Prefix designation NR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    22 mm
  • Overall Width
  • Overall Length
    125 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -10 to +100 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.1 mm
  • Max Rpm
    3200 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    47500 N
  • Radial Static Load Capacity
    40000 N
  • Manufacturer Catalog Number
    6016DDUC3
  • Manufacturer Upc Number
    029176085963
  • UPC_NO
    029176085963
  • Weight
    1.94 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ • Snap ring groove: Prefix designation NR
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6016DDUC3 is an 80 mm bore radial deep groove ball bearing with a 125 mm outside diameter and 22 mm width, double sealed for longevity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text