Specifications
Dimensions
- Bolt Circle Diameter2-5/8 in
- Bore Diameter2 in
- Bushing Size2012
- Keyway Size1/2 x 1/4 in
- Length Through Bore1.2500 in
- Screw Length7/8 in
- Screw Thread Size7/16 in
- Weight0.82 lbs
Details
- Bore TypeFinished Bore
- Manufacturer Product Page
- Number Of Bolt Holes2
- Screw Torque280 in
- Torque Capacity7150 in
- UPC_NO662289621804
- Wrench Torque280 in/lb
Overview
Mfr description
2012 X 2" BUSHING